
Miniature Circuit Breakers MCBs
Mfr # GFTCB230
Zoro # G614239831
product price: $138.99
/ea
Free Shipping & Returns
Key Features
Series
CB
Amps
30A
Number of Poles
2
AC Voltage Rating
120V AC
Circuit Breaker Type
Ground Fault Circuit Interrupter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GFTCB230
Zoro #
G614239831
UPC #
78667602598
Country of Origin
Dominican Republic
Dimensions
Width
3 in
Depth
7 in
Height
4 in
Details
Item
Miniature Circuit Breaker
Series
CB
Amps
30A
Number of Poles
2
AC Voltage Rating
120V AC
Circuit Breaker Type
Ground Fault Circuit Interrupter
DC Voltage Rating
120/240V DC
Description
120/240 VAC, 30 A, 10 kA, 5 mA Trip Level, 2-Pole, Plug-On Mount, Common Trip, Personnel Protection
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.