Zoro Homepage

Miniature Circuit Breakers MCBs

  • Mfr # PGFS43105E0

  • Zoro # G014236614


product price: $212.99
/ea
Free Shipping & Returns

Key Features

Series
CB
Amps
30A
Circuit Breaker Type
Ground Fault Circuit Interrupter
Width
4 in
Depth
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PGFS43105E0
Zoro #
G014236614
UPC #
786689364632
Country of Origin
United States

Dimensions

Width
4 in
Depth
11 in
Height
4 in

Details

Item
Miniature Circuit Breaker
Series
CB
Amps
30A
Circuit Breaker Type
Ground Fault Circuit Interrupter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.