Zoro Homepage

Miniature Circuit Breakers MCBs QB 1P 25A 120V 50/60Hz 1Ph

  • Mfr # QBGFEP1025

  • Zoro # G414236252


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Series
CB
Amps
25A
Number of Poles
1
AC Voltage Rating
120V AC
Circuit Breaker Type
Ground Fault Circuit Interrupter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QBGFEP1025
Zoro #
G414236252
UPC #
78667914510
Country of Origin
Dominican Republic

Dimensions

Width
6 in
Depth
4 in
Height
2 in

Details

Item
Miniature Circuit Breaker
Series
CB
Amps
25A
Number of Poles
1
AC Voltage Rating
120V AC
Circuit Breaker Type
Ground Fault Circuit Interrupter
Terminal Connection
Bolt-On
DC Voltage Rating
120V DC

Description

EATON QB GFCI CIRCUIT BREAKER, QUICKLAG INDUSTRIAL GROUND FAULT THERMAL-MAGNETIC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.