Shop EATON
See all product information
Create Account
Miniature Circuit Breakers MCBs
- Mfr # QBGFT2040
- Zoro # G216106470
product price:Â
$
407.99
/ea
Free Shipping & Returns
Key Features
AC Voltage Rating
120V AC, 240V AC
Standards
UL 489
Terminal Connection
Steel Box Lug Standard Load
Interrupt Rating
10000 A at 120/240 VAC
Dimensions
2.75" W x 4.5" D x 2" H
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QBGFT2040
- Zoro #
- G216106470
- UPC #
- 78667602674
- Country of Origin
- Dominican Republic
- Item
- Circuit Breaker
- AC Voltage Rating
- 120V AC, 240V AC
- Standards
- UL 489
- Terminal Connection
- Steel Box Lug Standard Load
- Interrupt Rating
- 10000 A at 120/240 VAC
- Amps
- 40 A
- Number of Poles
- 2
- Series
- QB
Dimensions
- Dimensions
- 2.75" W x 4.5" D x 2" H
Description
EATON QB GFCI CIRCUIT BREAkER,GROUND FAULT CIRCUIT BREAkER,40A,10 kAIC,TWO-POLE,
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.