Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Miniature Circuit Breakers MCBs

  • Mfr # QBH50

  • Zoro # G316525065


product price: $8.75
/ea

Key Features

AC Voltage Rating
120 VAC
Interrupt Rating
10 kA at 120 VAC
Mounting
Bolt-On
For Use With
Loadcenter, Lighting and Distribution Panel Board, Meter Centre
Max. Wire Size
10 to 2 AWG (Copper), 10 to 1 AWG (Aluminum)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QBH50
Zoro #
G316525065
UPC #
62258800742
Country of Origin
Dominican Republic

Dimensions

Max. Wire Size
10 to 2 AWG (Copper), 10 to 1 AWG (Aluminum)

Details

AC Voltage Rating
120 VAC
Interrupt Rating
10 kA at 120 VAC
Mounting
Bolt-On
For Use With
Loadcenter, Lighting and Distribution Panel Board, Meter Centre
Current Rating
50 A
Number of Poles
1
Series
QBH

Description

120 VAC, 50 A, 1-Pole, 10 kA, Bolt-On Mount, Circuit Breaker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.