Shop EATON
See all product information
Create Account
Miniature Circuit Breakers MCBs
- Mfr # QBHW2050H
- Zoro # G916525045
product price:Â
$
223.99
/ea
Free Shipping & Returns
Key Features
Series
QBHW
Circuit Breaker Mounting Style
Bolt On
Max. AIR Rating
22kA
Trip Type
Non-Interchangeable
Terminal Connection
Extended Tang Line/Steel Box Lug Load
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QBHW2050H
- Zoro #
- G916525045
- UPC #
- 786679000000
- Country of Origin
- Dominican Republic
- Item
- Circuit Breaker
- Series
- QBHW
- Circuit Breaker Mounting Style
- Bolt On
- Max. AIR Rating
- 22kA
- Trip Type
- Non-Interchangeable
- Terminal Connection
- Extended Tang Line/Steel Box Lug Load
- Amps
- 50A
- Mounting
- Bolt-On
- Current Rating
- 50 A
- Number of Poles
- 2
- Type
- Thermal Magnetic
- Interrupt Rating
- 22000 A at 240 VAC
- AC Voltage Rating
- 240V AC
- Standards
- UL 489, CSA
- Circuit Breaker Type
- Quicklag Industrial
Dimensions
- Frame Size
- QBHW
- Width
- 3.5 in
- Depth
- 3.4 in
- Height
- 3.4 in
- Max. Wire Size
- 14 to 4 AWG Aluminum/Copper (Load)
Description
240 VAC, 50 A, 22 kA, 2-Pole, Extended Tang Line/Steel Box Lug Load Terminal, Bolt-On Mount, Thermal Magnetic, Miniature
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.