Circuit Breaker, CKT Series, 20 A at 40 Deg C, 240V AC
- Mfr # QBHW1020
- Zoro # G912884672
product price:Â
$
57.49
/ea
Key Features
Series
QBHW
Amps
20 A
AC Voltage Rating
120V AC, 240V AC
Circuit Breaker Type
Thermal Magnetic
Circuit Breaker Mounting Style
Bolt-On
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QBHW1020
- Zoro #
- G912884672
- UPC #
- 78667939205
- Country of Origin
- Dominican Republic
- Item
- Circuit Breaker
- Series
- QBHW
- Amps
- 20 A
- AC Voltage Rating
- 120V AC, 240V AC
- Circuit Breaker Type
- Thermal Magnetic
- Circuit Breaker Mounting Style
- Bolt-On
- Terminal Connection
- Extended Tang Line, Box Lug Load
- DC Voltage Rating
- 120V DC, 240V DC
- Standards
- UL 489, CSA
- Circuit Breaker Voltage
- 120V AC, 240V AC
- Interrupt Rating
- 22 KiloA at 120/240 Volt AC
- Number Of Poles
- 1
- Number of Poles
- 1
Dimensions
- Width
- 1.2 in
- Depth
- 3.9 in
- Height
- 4.7 in
Description
120/240 VAC, 20 A, 22 kA, 1-Pole, Extended Tang Line/Steel Box Lug Load Terminal, Bolt-On Mount, Thermal Magnetic, Miniature
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.