Miniature Circuit Breakers MCBs QC 1P 100A 240V 50/60Hz 1Ph

  • Mfr # QC1100T

  • Zoro # G214239910


product price: $94.79
/ea
Free Shipping & Returns

Key Features

Series
CB
Amps
100A
Number of Poles
1
AC Voltage Rating
240V AC
Circuit Breaker Type
Miniature Circuit Breakers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QC1100T
Zoro #
G214239910
UPC #
78211689054
Country of Origin
Dominican Republic

Dimensions

Width
1.20 in
Depth
3.60 in
Height
4.80 in
Frame Size
QC

Details

Item
Miniature Circuit Breaker
Series
CB
Amps
100A
Number of Poles
1
AC Voltage Rating
240V AC
Circuit Breaker Type
Miniature Circuit Breakers
DC Voltage Rating
120/240V DC
Max. AIR Rating
10kA
Trip Type
Thermal Magnetic
Terminal Connection
Ring Or Spade Lug
Phase
1

Description

EATON QUICKLAG TYPE QC INDUSTRIAL THERMAL-MAGNETIC CIRCUIT BREAKER,INDUSTRIAL CI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.