
Miniature Circuit Breakers MCBs QC 3P 100A 240V 50/60Hz 3Ph
Mfr # QC3100HT
Zoro # G314237854
product price: $502.99
/ea
Free Shipping & Returns
Key Features
Series
CB
Amps
100A
Number of Poles
3
AC Voltage Rating
240V AC
Circuit Breaker Type
Miniature Circuit Breakers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QC3100HT
Zoro #
G314237854
UPC #
78667900986
Country of Origin
Dominican Republic
Dimensions
Width
3 in
Depth
3 in
Height
4 in
Frame Size
QC
Details
Item
Miniature Circuit Breaker
Series
CB
Amps
100A
Number of Poles
3
AC Voltage Rating
240V AC
Circuit Breaker Type
Miniature Circuit Breakers
Terminal Connection
Plug-On
Max. AIR Rating
10kA
Trip Type
Thermal Magnetic
Description
EATON QUICKLAG TYPE QC INDUSTRIAL THERMAL-MAGNETIC CIRCUIT BREAKER,INDUSTRIAL CI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.