Zoro Homepage

Miniature Circuit Breakers MCBs QC 3P 40A 240V 50/60Hz 3Ph

  • Mfr # QC3040H

  • Zoro # G414240129


product price: $98.99
/ea
Free Shipping & Returns

Key Features

Series
CKT
Amps
40A
Number of Poles
3
AC Voltage Rating
240V AC
Circuit Breaker Type
Miniature Circuit Breakers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QC3040H
Zoro #
G414240129
UPC #
786679240144
Country of Origin
Dominican Republic

Dimensions

Width
3 in
Depth
3 in
Height
4 in

Details

Item
Miniature Circuit Breaker
Series
CKT
Amps
40A
Number of Poles
3
AC Voltage Rating
240V AC
Circuit Breaker Type
Miniature Circuit Breakers
DC Voltage Rating
240V DC

Description

240 VAC, 40 A, 10 kA, 3-Pole, Aluminum Box Lug Line/Steel Box Lug Load Terminal, Cable-In/Out Mount, Thermal Magnetic, Miniature

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.