
Miniature Circuit Breakers (MCBs)
Mfr # QC1050T
Zoro # G921850552
product price: $31.49
/eaKey Features
Amps
50A
Max. AIR Rating
10kA
Frame Size
QC
Width
1.1 in
Trip Type
Thermal Magnetic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QC1050T
Zoro #
G921850552
UPC #
78667983190
Country of Origin
Dominican Republic
Dimensions
Frame Size
QC
Width
1.1 in
Height
4.8 in
Depth
3.7 in
Details
Amps
50A
Item
Circuit Breaker
Max. AIR Rating
10kA
Trip Type
Thermal Magnetic
Number of Poles
1
Terminal Connection
Ring Or Spade Lug
Circuit Breaker Type
Industrial
AC Voltage Rating
120/240V
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.