IEC Miniature Circuit Breaker, FAZ-NA Series, 10A, 2 Pole, 277/480V AC, 10kA at 277/480V AC

  • Mfr # FAZ-C10/2-NA
  • Zoro # G7591087
product price: 
$
128.99
/ea
Free Shipping & Returns

Key Features

Series
FAZ-NA
Number of Poles
2
AC Voltage Rating
277/480V AC
Circuit Breaker Type
Miniature
Phase
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FAZ-C10/2-NA
Zoro #
G7591087
UPC #
786680133312
Country of Origin
Germany

Dimensions

Frame Size
40A/FAZ
Width
1.5 in
Depth
1.5 in
Height
4-1/4 in
Max. Wire Size
6 AWG
Min. Wire Size
18 AWG
Length
3 in

Details

Item
IEC Miniature Circuit Breaker
Series
FAZ-NA
Amps
10A
Number of Poles
2
AC Voltage Rating
277/480V AC
Circuit Breaker Type
Miniature
Phase
1
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
DIN Rail
Max. AIR Rating
10kA at 277/480V AC
Trip Type
Thermal Magnetic
Terminal Connection
Screw Clamp
DC Voltage Rating
48/96V DC
Curve Type
C
Application
Motor Control Circuits, Industrial Controls and Automation, Communication Equipment, Computers, Medical Equipment, Relays, UPS, HACR Equipment (Heating, Air Conditioning, Refrigeration) (Internal/External)
Standards
CSA Certified, IEC 60947-2, UL 489 Listed
Max. Operating Temp.
140 Degrees F
Min. Operating Temp.
-4 Degrees F
Meets UL Type
UL 489

Description

IEC Miniature Circuit Breaker, Amps 10 A, Number of Poles 2, Curve Type C, AC Voltage Rating 277/480V AC, DC Voltage Rating 48/96V DC, Max. AIR Rating 10kA at 277/480V AC, Phase 1, Meets UL Type UL 489, Terminal Connection Screw Clamp, Series FAZ-NA, Trip Type Thermal Magnetic, Circuit Breaker Mounting Style DIN Rail

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.