
Miniature Circuit Breakers MCBs QCF 2P 30A 240V 50/60Hz 1Ph
Mfr # QCF2030H
Zoro # G414236429
product price: $135.99
/ea
Free Shipping & Returns
Key Features
Series
CB
Amps
30A
Number of Poles
2
AC Voltage Rating
240V AC
Circuit Breaker Type
Miniature Circuit Breakers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QCF2030H
Zoro #
G414236429
UPC #
78667907302
Country of Origin
Dominican Republic
Dimensions
Width
3 in
Depth
5 in
Height
1 in
Frame Size
QCF
Details
Item
Miniature Circuit Breaker
Series
CB
Amps
30A
Number of Poles
2
AC Voltage Rating
240V AC
Circuit Breaker Type
Miniature Circuit Breakers
DC Voltage Rating
240V DC
Terminal Connection
Cable-In/Cable-Out
Max. AIR Rating
10kA
Trip Type
Thermal Magnetic
Description
EATON QUICKLAG TYPE QCF 1/2-INCH INDUSTRIAL THERMAL-MAGNETIC CIRCUIT BREAKER,IND
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.