Zoro Homepage

Miniature Circuit Breakers MCBs QCR 1P 25A 240V 50/60Hz 1Ph

  • Mfr # QCR1025

  • Zoro # G314237779


product price: $11.25
/ea

Key Features

Series
QCR
AC Voltage Rating
240V AC
Circuit Breaker Type
Miniature Circuit Breakers
Width
4 in
Depth
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QCR1025
Zoro #
G314237779
UPC #
78667914410
Country of Origin
Dominican Republic

Dimensions

Width
4 in
Depth
5 in
Height
2 in

Details

Item
Miniature Circuit Breaker
Series
QCR
Amps
25A
Number of Poles
1
AC Voltage Rating
240V AC
Circuit Breaker Type
Miniature Circuit Breakers
DC Voltage Rating
120/240V DC

Description

EATON QUICKLAG TYPE QCR 1/2-INCH INDUSTRIAL THERMAL-MAGNETIC CIRCUIT BREAKER,IND

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.