Zoro Homepage

Miniature Circuit Breakers MCBs QCR 3P 25A 240V 50/60Hz 3Ph

  • Mfr # QCR3025H

  • Zoro # G414236610


product price: $55.89
/ea

Key Features

Series
Quicklag
Number of Poles
3
AC Voltage Rating
240V AC
Circuit Breaker Type
Miniature Circuit Breakers
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QCR3025H
Zoro #
G414236610
UPC #
78211422566
Country of Origin
Dominican Republic

Dimensions

Width
4 in
Depth
6 in
Height
2 in

Details

Item
Miniature Circuit Breaker
Series
Quicklag
Amps
10KA
Number of Poles
3
AC Voltage Rating
240V AC
Circuit Breaker Type
Miniature Circuit Breakers

Description

QCR BKR 3P 25A 240VAC_ 10 KAIC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.