Zoro Homepage

Miniature Circuit Breakers MCBs QPGF 1P 30A 240V 50/60Hz 1Ph

  • Mfr # QPGF1030

  • Zoro # G214239811


product price: $84.25
/ea
Free Shipping & Returns

Key Features

Series
GFCB
Amps
30A
AC Voltage Rating
240V AC
Circuit Breaker Type
Ground Fault Circuit Interrupter
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QPGF1030
Zoro #
G214239811
UPC #
78667947330
Country of Origin
Dominican Republic

Dimensions

Width
3 in
Depth
4.60 in
Height
1.20 in

Details

Item
Miniature Circuit Breaker
Series
GFCB
Amps
30A
AC Voltage Rating
240V AC
Circuit Breaker Type
Ground Fault Circuit Interrupter
DC Voltage Rating
120V DC

Description

QUICKLAG INDUSTRIAL GROUND FAULT THERMAL-MAGNETIC CIRCUIT BR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.