Shop EATON
See all product information
Create Account
Miniature Circuit Breakers MCBs THQL 50A 120-240 VAC
- Mfr # THQL2150GFT
- Zoro # G516553899
product price:Â
$
153.99
/ea
Free Shipping & Returns
Key Features
Amps
32 A
Number of Poles
2
AC Voltage Rating
120V AC, 240V AC
Terminal Connection
Plug-On
Frame Type
Q-Line
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- THQL2150GFT
- Zoro #
- G516553899
- UPC #
- 78316448538
- Country of Origin
- Dominican Republic
- Amps
- 32 A
- Number of Poles
- 2
- AC Voltage Rating
- 120V AC, 240V AC
- Terminal Connection
- Plug-On
- Frame Type
- Q-Line
- Max. AC Voltage Rating
- 240 V
- Interrupt Rating
- 10 kA at 120/240 VAC
- Type
- Thermal Magnetic, Compact
- Current Rating
- 50 A
- Standards
- UL
Description
120/240 VAC, 50 A, 10 kA, 2-Pole, 8 to 3 AWG Copper/Aluminum, 1in Plug-In Mount, Box Terminal, Q-Line Frame, Molded Case, Common Trip, Compact, Fixed Thermal Magnetic, Ground Fault, Self-Test
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.