Shop EATON
See all product information
Create Account
Molded Case Breakers MCCBs 1P 15A
- Mfr # HFD1015L
- Zoro # G114241785
product price:Â
$
201.99
/ea
Free Shipping & Returns
Key Features
Series
Series C
AC Voltage Rating
347V AC
Max. AIR Rating
65kA at 480V AC
Trip Type
Thermal Magnetic
Instantaneous Trip
Fixed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HFD1015L
- Zoro #
- G114241785
- UPC #
- 78667917551
- Country of Origin
- Dominican Republic
- Item
- Molded Case Circuit Breaker
- Series
- Series C
- Amps
- 15 A
- Number of Poles
- 1
- AC Voltage Rating
- 347V AC
- Circuit Breaker Type
- Molded Case Breakers
- Max. AIR Rating
- 65kA at 480V AC
- Trip Type
- Thermal Magnetic
- Instantaneous Trip
- Fixed
- Terminal Connection
- Line/Load
- DC Voltage Rating
- 125V DC
Dimensions
- Frame Size
- F
- Width
- 5 in
- Depth
- 7 in
- Height
- 2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.