Zoro Homepage

Molded Case Breakers MCCBs 2P 150A

  • Mfr # HJD2150

  • Zoro # G714241833


product price: $1,229.99
/ea
Free Shipping & Returns

Key Features

Series
CB
Number of Poles
2
Circuit Breaker Type
Molded Case Breakers
Width
7 in
Depth
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HJD2150
Zoro #
G714241833
UPC #
78667911775
Country of Origin
Dominican Republic

Dimensions

Width
7 in
Depth
12 in
Height
7 in

Details

Item
Molded Case Circuit Breaker
Series
CB
Amps
150A
Number of Poles
2
Circuit Breaker Type
Molded Case Breakers

Description

Series C complete molded case circuit breaker, J-frame, HJD, Complete breaker, Fixed thermal, fixed magnetic trip, Two-pole, 150A, 600 Vac, 250 Vdc, 100 kAIC at 240 Vac, 65 kAIC at 480 Vac, Aluminum, Line and load, 50/60 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.