Shop EATON
See all product information
Create Account
Molded Case Breakers MCCBs 2P 35A EA
- Mfr # GHB2035
- Zoro # G316524877
product price:Â
$
407.99
/ea
Free Shipping & Returns
Key Features
Series
C, GHB
Amps
32 A
Number of Poles
2
AC Voltage Rating
277/480 VAC at 50/60 Hz, 125/250 VDC
Terminal Connection
Aluminum Pressure Line and Load Terminal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GHB2035
- Zoro #
- G316524877
- UPC #
- 78667917250
- Country of Origin
- Dominican Republic
Details
- Series
- C, GHB
- Amps
- 32 A
- Number of Poles
- 2
- AC Voltage Rating
- 277/480 VAC at 50/60 Hz, 125/250 VDC
- Terminal Connection
- Aluminum Pressure Line and Load Terminal
- Frame Type
- GHB
- Type
- Molded Case, Thermal Magnetic
- Interrupt Rating
- 14 kA at 480 VAC Star/277 VAC/125/250 VDC
- Max. AC Voltage Rating
- 480 VAC
- Current Rating
- 35 A
- Max. DC Voltage Rating
- 250 VDC
- Standards
- UL 489, CSA
Description
277/480 VAC 50/60 Hz, 125 VDC, 35 A, 14 kA, 2-Pole, Steel Pressure Screw Line and Load Terminal, GHB Frame, Thermal Magnetic, Molded Case
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.