Shop EATON
See all product information
Create Account
Miniature Circuit Breaker, CB Series, 10A, 2 Pole, 120/240V AC
- Mfr # QCR2010T
- Zoro # G612933786
product price:Â
$
41.55
/ea
Key Features
Series
CB
Amps
10A
Number of Poles
2
AC Voltage Rating
120V AC, 240V AC
Circuit Breaker Type
Thermal Magnetic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QCR2010T
- Zoro #
- G612933786
- UPC #
- 78211415454
- Country of Origin
- United States
- Item
- Miniature Circuit Breaker
- Series
- CB
- Amps
- 10A
- Number of Poles
- 2
- AC Voltage Rating
- 120V AC, 240V AC
- Circuit Breaker Type
- Thermal Magnetic
- Circuit Breaker Actuator
- Toggle
- Circuit Breaker Mounting Style
- Surface Mount/DIN Rail
- Terminal Connection
- Lugs
- DC Voltage Rating
- 240V DC
- Circuit Breaker Voltage
- 120V AC, 240V AC
- Interrupt Rating
- 10 KiloA
- Standards
- UL, CSA
Dimensions
- Width
- 3.30 in
- Depth
- 3.30 in
- Height
- 1.20 in
Description
120/240 VAC, 10 A, 2-Pole, 10 kA, Ring/Spade Lug Terminal, DIN Rail Rear Mount, Cable-In/Cable-Out, Thermal Magnetic, Industrial Circuit Breaker
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.