Molded Case Breakers MCCBs 2P 35A
- Mfr # FD2035
- Zoro # G914240148
product price:Â
$
573.83
/ea
Free Shipping & Returns
Key Features
Series
C
Number of Poles
2
Circuit Breaker Type
Fixed Thermal Magnetic;Molded Case
Terminal Connection
Load
Width
2.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FD2035
- Zoro #
- G914240148
- UPC #
- 78667931224
- Country of Origin
- Dominican Republic
- Series
- C
- Amps
- 35 A
- Number of Poles
- 2
- Circuit Breaker Type
- Fixed Thermal Magnetic;Molded Case
- Terminal Connection
- Load
- DC Voltage Rating
- 250V DC
- Frame Type
- FD; FD
- Standards
- UL 489;CSA C22.2
- Interrupt Rating
- 65 kA at 240 VAC;35 Kiloamp at 480 Volt DC;18 Kiloamp at 600 Volt AC;10 Kiloamp at 250 Volt DC (UL);65 Kiloamp at 220/240 Volt AC;35 Kiloamp at 380/415/440 Volt DC;18 Kiloamp at 500 Volt AC;10 Kiloamp at 250 Volt DC (IEC)
Dimensions
- Width
- 2.75 in
- Depth
- 3.38 in
- Height
- 6 in
Description
EATON SERIES C COMPLETE MOLDED CASE CIRCUIT BREAKER, F-FRAME, FD, COMPLETE BREAK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.