Zoro Homepage

Molded Case Breakers MCCBs 2P 50A

  • Mfr # EGS2050FFB

  • Zoro # G414241836


product price: $339.99
/ea
Free Shipping & Returns

Key Features

Series
G
Number of Poles
2
Circuit Breaker Type
Molded Case Breakers
Width
3 in
Depth
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EGS2050FFB
Zoro #
G414241836
UPC #
78668523266
Country of Origin
Dominican Republic

Dimensions

Width
3 in
Depth
7 in
Height
4 in

Details

Item
Circuit Breaker
Series
G
Amps
50A
Number of Poles
2
Circuit Breaker Type
Molded Case Breakers
Interrupt Rating
85 kA at 240 VAC, 35 kA at 480 VAC, 22 kA at 600Y/347 VAC
Frame Type
EG

Description

Series G molded case circuit breaker, EG-frame, EG, Complete breaker, Fixed thermal, fixed magnetic trip type, Two-pole, 50A, 600Y/347 Vac, 85 kAIC at 240 Vac, 35 kAIC at 480 Vac, 22 kAIC at 600Y/347 Vac, Bolt-on, 50/60 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.