This item is Discontinued.

No Product Image Available

Molded Case Breakers MCCBs 3P 80A EA (Discontinued)

  • Mfr # FDE308036
  • Zoro # G916434088
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FDE308036
Zoro #
G916434088
UPC #
-
Country of Origin
Unknown

Dimensions

Height
6 in
Frame Size
F
Width
4.13 in
Depth
3.38 in

Details

Series
Series C
Amps
80A
AC Voltage Rating
600V AC
Trip Type
Electronic LSIG
DC Voltage Rating
250V DC
Number of Poles
3
Circuit Breaker Type
Molded Case
Item
Molded Case Circuit Breaker
Terminal Connection
Load Side
Max. AIR Rating
35kA at 480V AC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.