Zoro Homepage

Molded Case Breakers MCCBs

  • Mfr # BAB3035HT

  • Zoro # G316524853


product price: $91.29
/ea
Free Shipping & Returns

Key Features

Series
BAB
Phase
3
Number of Poles
3
Interrupt Rating
10kVA@240V
Current Rating
35 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BAB3035HT
Zoro #
G316524853
UPC #
-
Country of Origin
Mexico

Details

Series
BAB
Phase
3
Number of Poles
3
Interrupt Rating
10kVA@240V
Current Rating
35 A
AC Voltage Rating
240 V

Description

Quicklag, type BAB, 3P, 3PH, 35A, 240V, 10kA@240V, standard interrupting capacity, 40°C, ring type terminals, Bolt-On, LI - Long-Time and Instantaneous trip functions, Thermal Magnetic molded case circuit breakers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.