Zoro Homepage

Molded Case Breakers MCCBs

  • Mfr # BAB3070HS

  • Zoro # G116524800


product price: $521.99
/ea
Free Shipping & Returns

Key Features

Mounting
Bolt-On
Type
Thermal Magnetic
AC Voltage Rating
240 VAC
Series
BAB
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BAB3070HS
Zoro #
G116524800
UPC #
78667950969
Country of Origin
Mexico

Dimensions

Max. Wire Size
8 to 1/0 AWG (Aluminum/Copper, Load)

Details

Mounting
Bolt-On
Type
Thermal Magnetic
AC Voltage Rating
240 VAC
Series
BAB
Number of Poles
3
Current Rating
70 A
Interrupt Rating
10000 A at 240 VAC
Terminal Connection
Extended Tang Line Terminal, Box Lug Load Terminal
Standards
UL 489, CSA

Description

240 VAC, 70 A, 10 kA, 3-Pole, Extended Tang Line/Box Lug Load Terminal, Bolt-On Mount, Shunt Trip, Thermal Magnetic, Miniature, Circuit Breaker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.