
Molded Case Breakers MCCBs BJ 2P 125A 240V 50/60Hz 2Ph
Mfr # BJ2125
Zoro # G616106483
product price: $679.99
/ea
Free Shipping & Returns
Key Features
Number of Poles
2
Standards
UL 489
Amps
125A
Interrupt Rating
10 kAIC
Frame Size
BJ
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BJ2125
Zoro #
G616106483
UPC #
78667636700
Country of Origin
Dominican Republic
Dimensions
Frame Size
BJ
Depth
6.5 in
Height
2.5 in
Width
3.5 in
Details
Number of Poles
2
Standards
UL 489
Amps
125A
Circuit Breaker Type
Molded Case
Interrupt Rating
10 kAIC
Trip Type
Common
Item
Circuit Breaker
Terminal Connection
Plug-On
Circuit Breaker Mounting Style
Plug-On
Max. AIR Rating
10kA
AC Voltage Rating
120/240V
Description
120/240 VAC, 125 A, 10 kA, 2-Pole, Plug-On Mount, Common Trip, Thermal Magnetic, Main
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.