Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Eaton Molded Case Breakers MCCBs CHH 2P 125A 240V 50/60Hz 2Ph CHH2125H2X

Molded Case Breakers MCCBs CHH 2P 125A 240V 50/60Hz 2Ph (Discontinued)

  • Mfr # CHH2125H2X
  • Zoro # G614236397
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHH2125H2X
Zoro #
G614236397
UPC #
782113032023
Country of Origin
Dominican Republic

Dimensions

Width
5 in
Depth
9 in
Height
6 in

Details

Item
Circuit Breaker
Series
CHH
Amps
32A
Number of Poles
2
AC Voltage Rating
240V AC
Circuit Breaker Type
Molded Case Breakers
Circuit Breaker Mounting Style
Bolt On
DC Voltage Rating
120/240V DC
Interrupt Rating
25 kA

Description

120/240 VAC, 125 A, 25 kA, 2-Pole, Bolt-On Mount, Main Tenant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.