Zoro Homepage

Molded Case Breakers MCCBs EA

  • Mfr # EGS3100FFG

  • Zoro # G514241880


product price: $501.99
/ea
Free Shipping & Returns

Key Features

Series
CB
Amps
100A
Number of Poles
3
Circuit Breaker Type
Molded Case Breakers
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EGS3100FFG
Zoro #
G514241880
UPC #
78211487722
Country of Origin
Dominican Republic

Dimensions

Width
4 in
Depth
7 in
Height
5 in

Details

Item
Molded Case Circuit Breaker
Series
CB
Amps
100A
Number of Poles
3
Circuit Breaker Type
Molded Case Breakers

Description

415/480 VAC 50/60 Hz, 100 A, 40/35 kA, 3-Pole, Line/Load Terminal, EG Frame, Fixed Thermal Magnetic, Molded Case Circuit Breaker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.