
Molded Case Breakers MCCBs EA
Mfr # EHD2100L
Zoro # G116524909
product price: $525.99
/ea
Free Shipping & Returns
Key Features
AC Voltage Rating
480 VAC, 250 VDC (UL, IEC)
Max. DC Voltage Rating
250 V
Number of Poles
2
Interrupt Rating
14 kA at 480 VAC, 10 kA at 250 VDC (UL, IEC)
Series
C, EHD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EHD2100L
Zoro #
G116524909
UPC #
78667985093
Country of Origin
Dominican Republic
Dimensions
Size
2.75 in. W x 3.38 in. D x 6 in. H
Details
AC Voltage Rating
480 VAC, 250 VDC (UL, IEC)
Max. DC Voltage Rating
250 V
Number of Poles
2
Interrupt Rating
14 kA at 480 VAC, 10 kA at 250 VDC (UL, IEC)
Series
C, EHD
Type
Molded Case, Thermal Magnetic, Non-Interchangeable
Standards
UL 489, CSA C22.2
Frame Type
FD
Current Rating
100 A
Terminal Connection
Standard Pressure Line and Load Terminal
Max. AC Voltage Rating
480 V
Description
480 VAC 50/60 Hz, 250 VDC, 100 A, 14 kA, 2-Pole, Line/Load Terminal, EHD Frame, Non-Interchangeable Trip Thermal Magnetic, Molded Case Circuit Breaker
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.