Molded Case Breakers MCCBs ED 3P 150A 240V 50/60Hz 3Ph K Frame
- Mfr # BKED150T
- Zoro # G714236310
product price:Â
$
122.99
/ea
Free Shipping & Returns
Key Features
Series
BKED
Amps
150A
Number of Poles
3
AC Voltage Rating
240V AC
Circuit Breaker Type
Main/Sub-Feed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BKED150T
- Zoro #
- G714236310
- UPC #
- 78668700955
- Country of Origin
- United States
- Item
- Molded Case Circuit Breaker
- Series
- BKED
- Amps
- 150A
- Number of Poles
- 3
- AC Voltage Rating
- 240V AC
- Circuit Breaker Type
- Main/Sub-Feed
- Circuit Breaker Mounting Style
- Surface Mount/DIN Rail
- DC Voltage Rating
- 240V DC
- Frame Type
- ED
Dimensions
- Frame Size
- ED
- Width
- 2 in
- Depth
- 4 in
- Height
- 5 in
Description
240 VAC 1/3-Phase, 150 A, Top Mount, Main/Sub-Feed, ED-Frame Circuit Breaker Kit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.