This item is Discontinued.

Eaton Molded Case Breakers MCCBs EDB 3P 100A 240V 50/60Hz 3Ph F Frame EDB3100

Molded Case Breakers MCCBs EDB 3P 100A 240V 50/60Hz 3Ph F Frame (Discontinued)

  • Mfr # EDB3100
  • Zoro # G314236178
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EDB3100
Zoro #
G314236178
UPC #
78211615282
Country of Origin
Dominican Republic

Dimensions

Width
4.13 in
Depth
3.38 in
Height
6 in

Details

Series
C
Amps
32 A
Number of Poles
3
Circuit Breaker Type
Molded Case;Thermal Magnetic
Terminal Connection
Standard Pressure Load Terminal
DC Voltage Rating
125 V
Standards
UL
Frame Type
F
Interrupt Rating
22 kA at 240 VAC;10 kA at 125 VDC

Description

240 VAC 50/60 Hz, 125 VDC, 100 A, 22/10 kA, 3-Pole, Standard Pressure Load Terminal, EDB Frame, Thermal Magnetic, Molded Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.