Shop EATON
See all product information
Create Account
Molded Case Breakers MCCBs EGB 2P 100A 480V 50/60Hz 2Ph EG Frame
- Mfr # EGB2100FFG
- Zoro # G614241803
product price:Â
$
331.99
/ea
Free Shipping & Returns
Key Features
Series
CB
Number of Poles
2
AC Voltage Rating
480V AC
Max. AIR Rating
18kA at 480V AC
Trip Type
Fixed Thermal Magnetic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EGB2100FFG
- Zoro #
- G614241803
- UPC #
- 786685018553
- Country of Origin
- Dominican Republic
- Item
- Circuit Breaker
- Series
- CB
- Amps
- 32A
- Number of Poles
- 2
- AC Voltage Rating
- 480V AC
- Circuit Breaker Type
- Shunt Trip
- Max. AIR Rating
- 18kA at 480V AC
- Trip Type
- Fixed Thermal Magnetic
- Instantaneous Trip
- Fixed
- Terminal Connection
- Line/Load
- Frame Type
- EG
- Standards
- UL;CSA;CE;IEC
- Interrupt Rating
- 25 kA at 240 VAC;18 kA at 480 Volt AC
Dimensions
- Frame Size
- EG
- Width
- 2 in
- Depth
- 2.99 in
- Height
- 5-1/2 in
Description
415/480 VAC 50/60 Hz, 100 A, 18 kA, 2-Pole, Line/Load Terminal, EG Frame, Fixed Thermal Magnetic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.