Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Molded Case Breakers MCCBs

  • Mfr # EHD1020V

  • Zoro # G614239688


product price: $47.49
/ea

Key Features

Series
CB
Number of Poles
1
Circuit Breaker Type
Molded Case Breakers
Circuit Breaker Actuator
Non-Interchangable
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EHD1020V
Zoro #
G614239688
UPC #
78667907781
Country of Origin
Dominican Republic

Dimensions

Width
2 in
Depth
5 in
Height
7 in

Details

Item
Molded Case Circuit Breaker
Series
CB
Amps
20A
Number of Poles
1
Circuit Breaker Type
Molded Case Breakers
Circuit Breaker Actuator
Non-Interchangable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.