
Molded Case Breakers (MCCBs)
Mfr # EHD3045
Zoro # G321851197
product price: $861.99
/ea
Free Shipping & Returns
Key Features
Number of Poles
3
Amps
45 A
Depth
3.38 in
Interrupt Rating
14 kA at 480V AC, 10 kA at 250V DC
Standards
UL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EHD3045
Zoro #
G321851197
UPC #
78667931758
Country of Origin
Dominican Republic
Dimensions
Depth
3.38 in
Height
6 in
Width
4.13 in
Details
Number of Poles
3
Amps
45 A
Interrupt Rating
14 kA at 480V AC, 10 kA at 250V DC
Standards
UL
DC Voltage Rating
250 V
Frame Type
F
Trip Type
Thermal Magnetic
Terminal Connection
Standard Pressure Load Terminal
AC Voltage Rating
480V AC
Description
480 VAC 50/60 Hz, 250 VDC, 45 A, 14/10 kA, 3-Pole, Standard Pressure Load Terminal, EHD Frame, Thermal Magnetic, Molded Case, Non-Interchangeable Trip Circuit Breaker
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.