
Molded Case Breakers MCCBs FCL 3P 25A 480V 50/60Hz 3Ph F Frame EA
Mfr # FCL3025L
Zoro # G514236213
product price: $1,389.99
/ea
Free Shipping & Returns
Key Features
Series
C
Amps
25A
Number of Poles
3
AC Voltage Rating
480V AC
Circuit Breaker Type
Molded Case Breakers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FCL3025L
Zoro #
G514236213
UPC #
78667982683
Country of Origin
United States
Dimensions
Width
7 in
Depth
11 in
Height
7 in
Frame Size
FCL
Details
Item
Circuit Breaker
Series
C
Amps
25A
Number of Poles
3
AC Voltage Rating
480V AC
Circuit Breaker Type
Molded Case Breakers
Trip Type
Thermal Magnetic
Frame Type
F
Terminal Connection
Feed-Through
Max. AIR Rating
150kA at 480V AC
Description
EATON CLASSIC COMPLETE MOLDED CASE CIRCUIT BREAKER, FCL, COMPLETE BREAKER, THERM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.