
Molded Case Breakers MCCBs FD 1P 150A 277V 50/60Hz 1Ph F Frame Series C
Mfr # FD1150
Zoro # G014238014
product price: $265.99
/ea
Free Shipping & Returns
Key Features
Series
C
Amps
150A
Number of Poles
1
AC Voltage Rating
277V AC
Circuit Breaker Type
Motor Circuit Protection
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FD1150
Zoro #
G014238014
UPC #
78667931261
Country of Origin
Dominican Republic
Dimensions
Width
1.38 in
Depth
3.88 in
Height
6 in
Details
Item
Molded Case Circuit Breaker
Series
C
Amps
150A
Number of Poles
1
AC Voltage Rating
277V AC
Circuit Breaker Type
Motor Circuit Protection
Max. AIR Rating
35kA at 277V AC; 10kA at 125V DC
Trip Type
Fixed Thermal Magnetic
Instantaneous Trip
Fixed
Terminal Connection
Load
DC Voltage Rating
125V DC
Frame Type
FD; FD
Standards
UL 489;CSA C22.2
Interrupt Rating
35 kA at 277 VAC;10 Kiloamp at 125 Volt DC (UL);35 Kiloamp at 220/240Volt AC;10 Kiloamp at 125 Volt DC (IEC)
Description
EATON SERIES C COMPLETE MOLDED CASE CIRCUIT BREAkER, F-FRAME, FD, COMPLETE BREAk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.