
Molded Case Breakers MCCBs FDC 3P 45A 600V 50/60Hz 3Ph F Frame EA Series C
Mfr # FDC3045
Zoro # G714236532
product price: $3,046.16
/ea
Free Shipping & Returns
Key Features
Series
C
Amps
45A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Molded Case Breakers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FDC3045
Zoro #
G714236532
UPC #
78667930625
Country of Origin
Dominican Republic
Dimensions
Width
5 in
Depth
8 in
Height
5 in
Frame Size
F
Details
Item
Circuit Breaker
Series
C
Amps
45A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Molded Case Breakers
Trip Type
Thermal Magnetic
DC Voltage Rating
600V DC
Frame Type
F
Instantaneous Trip
Fixed
Terminal Connection
Load Side
Max. AIR Rating
100kA at 480V AC
Description
EATON SERIES C COMPLETE MOLDED CASE CIRCUIT BREAKER, F-FRAME, FDC, COMPLETE BREA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.