Molded Case Breakers MCCBs
Mfr # FDC3110
Zoro # G516524950
product price: $1,665.99
/ea
Free Shipping & Returns
Key Features
Interrupt Rating
200 kA at 240 VAC, 100 kA at 480 VAC, 35 kA at 600 VAC, 22 kA at 250 VDC (UL), 200 kA at 220/240 VAC, 100 kA at 380/415/440 VAC, 35 kA at 500 VAC, 22 kA at 250 VDC (IEC)
AC Voltage Rating
600 VAC 50/60 Hertz, 250 VDC
Max. DC Voltage Rating
250 V
Max. AC Voltage Rating
600 V
Terminal Connection
Load
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FDC3110
Zoro #
G516524950
UPC #
78667945162
Country of Origin
Dominican Republic
Details
Interrupt Rating
200 kA at 240 VAC, 100 kA at 480 VAC, 35 kA at 600 VAC, 22 kA at 250 VDC (UL), 200 kA at 220/240 VAC, 100 kA at 380/415/440 VAC, 35 kA at 500 VAC, 22 kA at 250 VDC (IEC)
AC Voltage Rating
600 VAC 50/60 Hertz, 250 VDC
Max. DC Voltage Rating
250 V
Max. AC Voltage Rating
600 V
Terminal Connection
Load
Number of Poles
3
Standards
UL 489, CSA C22.2
Description
EATON SERIES C COMPLETE MOLDED CASE CIRCUIT BREAKER, F-FRAME, FDC, COMPLETE BREAKER, FIXED THERMAL, FIXED MAGNETIC TRIP TYPE, THREE-POLE, 110A, 600 VAC, 250 VDC, 200 kAIC AT 240 VAC, 100 kAIC AT 480 VAC, LOAD SIDE, 50/60 HZ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.