Zoro Homepage

Molded Case Breakers MCCBs

  • Mfr # GD2015D

  • Zoro # G714239953


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Series
CB
Number of Poles
2
Circuit Breaker Type
Molded Case Breakers
Width
3 in
Depth
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GD2015D
Zoro #
G714239953
UPC #
78211396481
Country of Origin
Dominican Republic

Dimensions

Width
3 in
Depth
4 in
Height
6 in

Details

Item
Molded Case Circuit Breaker
Series
CB
Amps
15A
Number of Poles
2
Circuit Breaker Type
Molded Case Breakers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.