Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Molded Case Breakers MCCBs

  • Mfr # GD3050C

  • Zoro # G414239895


product price: $238.99
/ea
Free Shipping & Returns

Key Features

Series
CB
Amps
50A
Number of Poles
3
Circuit Breaker Type
Molded Case Breakers
Width
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GD3050C
Zoro #
G414239895
UPC #
78667907098
Country of Origin
Dominican Republic

Dimensions

Width
7 in
Depth
4 in
Height
5 in
Frame Size
G

Details

Item
Molded Case Circuit Breaker
Series
CB
Amps
50A
Number of Poles
3
Circuit Breaker Type
Molded Case Breakers
DC Voltage Rating
125/250V DC
Instantaneous Trip
Fixed
Trip Type
Fixed Thermal, Fixed Magnetic
AC Voltage Rating
480V AC
Max. AIR Rating
14kA at 480V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.