Zoro Homepage

Molded Case Breakers MCCBs GHB 1P 20A 480V 50/60Hz 1Ph G Frame EA

  • Mfr # GHB1020BP24

  • Zoro # G916524819


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Frequency Rating
50/60 Hz
Number of Poles
1
Frame Type
GHB
Series
C
AC Voltage Rating
480 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GHB1020BP24
Zoro #
G916524819
UPC #
-
Country of Origin
Dominican Republic

Details

Frequency Rating
50/60 Hz
Number of Poles
1
Frame Type
GHB
Series
C
AC Voltage Rating
480 V
Amps
20 A

Description

EATON SERIES C COMPLETE MOLDED CASE CIRCUIT BREAKER, G-FRAME, GHB, COMPLETE BREA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.