Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Molded Case Breakers (MCCBs)

  • Mfr # GHB2020B3

  • Zoro # G021854160


product price: $320.99
/ea
Free Shipping & Returns

Key Features

AC Voltage Rating
480Y/277V AC
Number of Poles
2
Trip Type
Fixed Thermal, Fixed Magnetic
DC Voltage Rating
125/250V DC
Max. AIR Rating
65kA at 240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GHB2020B3
Zoro #
G021854160
UPC #
-
Country of Origin
Dominican Republic

Dimensions

Height
4 in
Depth
2.63 in
Width
2 in
Frame Size
G

Details

AC Voltage Rating
480Y/277V AC
Number of Poles
2
Trip Type
Fixed Thermal, Fixed Magnetic
DC Voltage Rating
125/250V DC
Item
Circuit Breaker
Max. AIR Rating
65kA at 240V AC
Circuit Breaker Type
Molded Case
Instantaneous Trip
Fixed
Amps
20A
Series
Series C

Description

EATON SERIES C COMPLETE MOLDED CASE CIRCUIT BREAKER, G-FRAME, GHB, FIXED THERMAL

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.