Molded Case Breakers MCCBs
Mfr # GHC3030
Zoro # G116524886
product price: $272.99
/ea
Free Shipping & Returns
Key Features
Number of Poles
3
Current Rating
30 A
Interrupt Rating
14 kA at 480-Star/277 VAC/125/250 VDC
Max. AC Voltage Rating
480 VAC
Type
Molded Case, Thermal Magnetic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GHC3030
Zoro #
G116524886
UPC #
78667917422
Country of Origin
Dominican Republic
Dimensions
Height
4.88 in
Frame Size
G
Width
3 in
Depth
2.63 in
Details
Number of Poles
3
Current Rating
30 A
Interrupt Rating
14 kA at 480-Star/277 VAC/125/250 VDC
Max. AC Voltage Rating
480 VAC
Type
Molded Case, Thermal Magnetic
AC Voltage Rating
480Y/277V AC
Frame Type
GHC
Max. DC Voltage Rating
250 VDC
Standards
UL 489, CSA
Terminal Connection
Pressure Screw Line/Load
Series
Series C
Max. AIR Rating
14kA at 480Y/277V AC
Instantaneous Trip
Fixed
Amps
30A
DC Voltage Rating
125/250V DC
Item
Circuit Breaker
Circuit Breaker Type
Molded Case
Trip Type
Fixed Thermal, Fixed Magnetic
Description
480 VAC Star/277 VAC 50/60 Hz, 125/250 VDC, 30 A, 14 kA, 3-Pole, Steel Pressure Screw Line and Load Terminal, GHC Frame, Thermal Magnetic, Molded Case, Non-Interchangeable Trip Circuit Breaker
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.