Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Molded Case Breakers MCCBs GI 3P 15A 415V 50/60Hz 3Ph G Frame

  • Mfr # GI3015D

  • Zoro # G114241730


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Series
C
Amps
15A
Number of Poles
3
AC Voltage Rating
415V AC
Max. AIR Rating
14kA at 480V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GI3015D
Zoro #
G114241730
UPC #
78211694800
Country of Origin
Dominican Republic

Dimensions

Width
4 in
Depth
7 in
Height
4 in
Frame Size
G

Details

Item
Circuit Breaker
Series
C
Amps
15A
Number of Poles
3
AC Voltage Rating
415V AC
Circuit Breaker Type
Molded Case Breakers
Max. AIR Rating
14kA at 480V
DC Voltage Rating
415V DC
Interrupt Rating
14 kA at 480 V
Frame Type
G
Trip Type
Thermal Magnetic
Terminal Connection
Cable

Description

Eaton Series C complete molded case circuit breaker, G-frame, GI, Complete breaker, Thermal-magnetic trip type, Three-pole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.