Zoro Homepage

Molded Case Breakers MCCBs GJE 3P 250A 690V 50/60Hz 3Ph G Frame

  • Mfr # GJE3250AAM

  • Zoro # G414239734


product price: $1,125.99
/ea
Free Shipping & Returns

Key Features

Series
G
Amps
250A
Number of Poles
3
AC Voltage Rating
690V AC
Circuit Breaker Type
Molded Case Breakers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GJE3250AAM
Zoro #
G414239734
UPC #
78211690134
Country of Origin
Dominican Republic

Dimensions

Width
7 in
Depth
8 in
Height
5-1/4 in

Details

Item
Circuit Breaker
Series
G
Amps
250A
Number of Poles
3
AC Voltage Rating
690V AC
Circuit Breaker Type
Molded Case Breakers
Frame Type
JG

Description

EATON SERIES G MOLDED CASE CIRCUIT BREAKER, JG-FRAME, GJ, ADJUSTABLE THERMAL, AD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.