
Molded Case Breakers MCCBs GJS 3P 160A 690V 50/60Hz 3Ph G Frame
Mfr # GJS3160AAWZ1
Zoro # G114239720
product price: $1,961.99
/ea
Free Shipping & Returns
Key Features
Series
G
Amps
160A
Number of Poles
3
AC Voltage Rating
690V AC
Circuit Breaker Type
Molded Case Breakers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GJS3160AAWZ1
Zoro #
G114239720
UPC #
78668591320
Country of Origin
Dominican Republic
Dimensions
Width
6 in
Depth
9 in
Height
5 in
Frame Size
JG
Details
Item
Circuit Breaker
Series
G
Amps
160A
Number of Poles
3
AC Voltage Rating
690V AC
Circuit Breaker Type
Molded Case Breakers
Frame Type
JG
Max. AIR Rating
18kA at 600V AC
Instantaneous Trip
Adjustable
Trip Type
Adjustable Thermal, Adjustable Magnetic
Description
EATON SERIES G MOLDED CASE CIRCUIT BREAKER, JG-FRAME, GJ, ADJ. THERMAL, ADJ. MAG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.