Zoro Homepage

Molded Case Breakers MCCBs HFW 3P 100A 690V 50/60Hz 3Ph F Frame

  • Mfr # HFW3100JL

  • Zoro # G914237889


product price: $445.99
/ea
Free Shipping & Returns

Key Features

Series
C
Amps
100A
Number of Poles
3
AC Voltage Rating
690V AC
Circuit Breaker Type
Molded Case Breakers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HFW3100JL
Zoro #
G914237889
UPC #
78667922646
Country of Origin
Dominican Republic

Dimensions

Width
5 in
Depth
8 in
Height
8 in

Details

Item
Circuit Breaker
Series
C
Amps
100A
Number of Poles
3
AC Voltage Rating
690V AC
Circuit Breaker Type
Molded Case Breakers
DC Voltage Rating
690V DC
Frame Type
F

Description

EATON SERIES C COMPLETE MOLDED CASE CIRCUIT BREAKER, F-FRAME, HFW, COMPLETE BREA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.