Zoro Homepage

Molded Case Breakers MCCBs HKDDC 3P 250A 600V 50/60Hz 3Ph K Frame

  • Mfr # HKDDC3250WF01

  • Zoro # G214241777


product price: $2,785.99
/ea
Free Shipping & Returns

Key Features

Series
C
Amps
250A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Molded Case Breakers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HKDDC3250WF01
Zoro #
G214241777
UPC #
78668558409
Country of Origin
Dominican Republic

Dimensions

Width
7 in
Depth
12-1/2 in
Height
6-1/2 in

Details

Item
Circuit Breaker
Series
C
Amps
250A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Molded Case Breakers
Trip Type
Thermal Magnetic
Interrupt Rating
42 kA
Frame Type
K; K

Description

Series C DC/PvGard complete molded case circuit breaker, K-frame, HKD, Complete breaker, Interchangeable thermal-magnetic trip type, Three-pole, 250A, 600 Vac, 250 Vdc, 42 kAIC at 600 Vac, Without terminals, Vdc, Freeze tested

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.