Zoro Homepage

Molded Case Breakers MCCBs JGE 3P 225A 600V 50/60Hz 3Ph J Frame

  • Mfr # JGE3225FAW

  • Zoro # G814241863


product price: $481.99
/ea
Free Shipping & Returns

Key Features

Series
G
AC Voltage Rating
600V AC
Circuit Breaker Type
Molded Case Breakers
Width
5 in
Depth
9-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JGE3225FAW
Zoro #
G814241863
UPC #
78668525842
Country of Origin
Dominican Republic

Dimensions

Width
5 in
Depth
9-1/4 in
Height
6-1/4 in

Details

Item
Molded Case Circuit Breaker
Series
G
Amps
225A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Molded Case Breakers
DC Voltage Rating
Not Rated
Frame Type
JG; J

Description

EATON SERIES G MOLDED CASE CIRCUIT BREAKER, JG-FRAME, JG, FIXED THERMAL, ADJUSTA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.